This product requires certification to purchase.

Pull-Out Spout Matte Black

Moen

Extensa Pull-Out Spout Matte Black

  • Fast #
  • Part #M136829BL
  • Item #3253997
  • Manufacturer Part #136829BL
5 out of 5 Customer Rating
Brand image
Moen

Extensa Pull-Out Spout Matte Black

  • Fast #
  • Part #M136829BL
  • Item #3253997
  • Manufacturer Part #136829BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Slider For Slide Bar
  • Includes screw and clamp
  • Requires Certification

Specifications

Brand Model Compatibility:
Extensa® 7560 Kitchen Pull Out Faucet
Collection:
Extensa
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8-1/2
Faucet Part Type:
Wand Kit
GSA Approved:
No
Height:
2-7/25
UPC:
026508171936
Width:
3-27/50