This product requires certification to purchase.

Pull-Out Spout Polished Chrome

Moen

Extensa Pull-Out Spout Polished Chrome

  • Fast #
  • Part #M136829
  • Item #3254119
  • Manufacturer Part #136829
4.2 out of 5 Customer Rating
Brand image
Moen

Extensa Pull-Out Spout Polished Chrome

  • Fast #
  • Part #M136829
  • Item #3254119
  • Manufacturer Part #136829
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Authentic Moen replacement part
  • Backed by Moen's One Year Limited Warranty
  • Requires Certification

Specifications

Collection:
Extensa
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-1/2 in
Faucet Part Type:
Wand Kit
GSA Approved:
No
Height:
2-7/25 in
UPC:
026508171929
Width:
3-27/50 in