Extension Kit in Brushed Nickel
Extension Kit in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 9 PT: 2484-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 5-7/8 in
- MA Approved -:
- No
- UL Listed:
- No
- Width:
- 1-7/8 in