Extension Kit in Brushed Nickel
Extension Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 2484-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 3510, 3520, 3570, 63110, 63120, 63150, 63170
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connections:
- MNPT
- Faucet Part Type:
- Handle Extension Kit
- GSA Approved:
- No
- Height:
- 5-3/4
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508173589
- WaterSense Labeled:
- No
- Width:
- 1-5/8