Extension Kit in Polished Chrome
Extension Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2700-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-87/100
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- T4171
- GSA Approved:
- No
- Height:
- 5-3/4
- IAPMO Listed:
- No
- Length:
- 1-7/8
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508202975
- WaterSense Labeled:
- No
- Width:
- 1-63/100