Extension Kit in Wrought Iron
Extension Kit in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 2484-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1-3/4 in
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 026508171325
- Width:
- 1-7/8 in