Extension Nipple for 8310S35 Sensor Operated Flush Valve
Extension Nipple for 8310S35 Sensor Operated Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial 5" extension nipple service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 8310S35 Sensor Operated Flush Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/4
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Height:
- 2-17/20
- Product Type:
- Valve Body
- UL Listed:
- No
- UPC:
- 026508245392
- WaterSense Labeled:
- No
- Width:
- 9-1/2