Extension Nipple in Chrome
Extension Nipple in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 2344-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial 5-1/2" extension nipple
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Sloan and Zurn Style Angle Stops
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 4-1/2
- Material:
- Metal
- Product Type:
- Extension Nipple
- UL Listed:
- No
- UPC:
- 026508176740
- WaterSense Labeled:
- No
- Width:
- 4-1/2