Faucet Control Modular For 8306 & 8308
Faucet Control Modular For 8306 & 8308
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 5100, 8308, 8306 Faucets
- Depth:
- 5-1/2
- Faucet Part Type:
- Controller
- GSA Approved:
- No
- Height:
- 1-1/2
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508155509
- WaterSense Labeled:
- No
- Width:
- 2-2/5