Shower Arm and Flange Kit in Polished Chrome
Felicity® Shower Arm and Flange Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125.1
- Collection:
- Felicity®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- NSF Certified:
- No
- Spout Reach:
- 6-3/8 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in