This product requires certification to purchase.

Shower Arm and Flange Kit Oil Rubbed Bronze

Moen

Felicity® Shower Arm and Flange Kit Oil Rubbed Bronze

  • Fast #
  • Part #MS143ORB
  • Item #2254130
  • Manufacturer Part #S143ORB
5 out of 5 Customer Rating
Brand image
Moen

Felicity® Shower Arm and Flange Kit Oil Rubbed Bronze

  • Fast #
  • Part #MS143ORB
  • Item #2254130
  • Manufacturer Part #S143ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Felicity®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
8 in
UPC:
026508136966
WaterSense Labeled:
No