Female Aerator in Polished Chrome
Female Aerator in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Double paper holder
- Included template and mounting hardware take the guesswork out of installation
- Includes stamped steel mounting bracket
- Limited lifetime warranty
Documents
Specifications
- Brand Model Compatibility:
- Moen 8278 Pantry Faucet
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 2.2 gpm
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 026508027868