Female Threaded 1.5 gpm Aerator in Polished Chrome
Female Threaded 1.5 gpm Aerator in Polished Chrome
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- UPC:
- 026508232736
- WaterSense Labeled:
- No