This product requires certification to purchase.

Female Threaded Aerator

Moen

Female Threaded Aerator

  • Fast #
  • Part #M3924
  • Item #21547
  • Manufacturer Part #133120
5 out of 5 Customer Rating
Brand image
Moen

Female Threaded Aerator

  • Fast #
  • Part #M3924
  • Item #21547
  • Manufacturer Part #133120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 8352
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Female thread, carded
  • Color/Finish: Chrome
  • Ceramic disc valve for a lifetime of drip-free performance
  • American Standard® part: 57864-0070A
  • Bagged
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
End Connection 1:
Female
End Connections:
Female
Flow Rate:
2.2 gpm
Length:
3-3/4 in
Pressure Compensating:
No
UPC:
054374105830