This product requires certification to purchase.

Filter Screen for M-Power™ 8551 and 8552 Electronic Faucets

Moen

M-POWER Filter Screen for M-Power™ 8551 and 8552 Electronic Faucets

  • Fast #
  • Part #M174066
  • Item #5099290
  • Manufacturer Part #174066
4.1 out of 5 Customer Rating
Brand image
Moen

M-POWER Filter Screen for M-Power™ 8551 and 8552 Electronic Faucets

  • Fast #
  • Part #M174066
  • Item #5099290
  • Manufacturer Part #174066
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
M-Power™ 8551 and 8552 Electronic Faucets
Collection:
M-POWER
Faucet Part Type:
Screen
GSA Approved:
No
Height:
12/25
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
026508252789
WaterSense Labeled:
No