1-Function Flow Valve Trim Only with Single Lever Handle in Polished Chrome
Fina™ 1-Function Flow Valve Trim Only with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 659-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Allows optimum water flow in homes with 1/2" or 3/4" plumbing
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Fina™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 026508183403
- WaterSense Labeled:
- No