Divine Shower Arm and Flange in Polished Chrome
Fina™ Divine Shower Arm and Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 243-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower arm with flange
- Chrome
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Fina™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-1/2 in
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 7 in
- Material:
- Metal
- UPC:
- 026508167847