This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Moen

Fina™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS176
  • Item #2254153
  • Manufacturer Part #S176
4.9 out of 5 Customer Rating
Brand image
Moen

Fina™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS176
  • Item #2254153
  • Manufacturer Part #S176
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 7" diameter spray head rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fina™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-13/16 in
Diameter:
7 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full, Rain
UL Listed:
No
UPC:
026508139189
WaterSense Labeled:
No