33 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White
33 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable granite material is naturally sound deadening
- Foods and liquids will not stain the surface
- Safe up to 535°F
- Non-porous material means food and liquids will not stick to the surface, helping to prevent the spread of bacteria
- Pre-scored with 5 holes for increased flexibility during installation
- Can be installed as either drop-in or undermount sink; drop-in hardware is included
- Backed by Moen's Limited Lifetime Warranty
- Fine fireclay construction
- Sink is finished on all four sides
- 3-1/2" center drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-1/2 in x 17-1/2 in x 8-7/8 in
- Sink Depth:
- 10
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 026508334751
- Width:
- 19