This product requires certification to purchase.

100W 3 Light Medium E-26 in Chrome

Moen

Flara™ 100W 3 Light Medium E-26 in Chrome

  • Fast #
  • Part #MYB0363CH
  • Item #8154602
  • Manufacturer Part #YB0363CH
5 out of 5 Customer Rating
Brand image
Moen

Flara™ 100W 3 Light Medium E-26 in Chrome

  • Fast #
  • Part #MYB0363CH
  • Item #8154602
  • Manufacturer Part #YB0363CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 18
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Supports up to 100 watt max bulbs
  • Three globe
  • UL® listed
  • Replacement globes available
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Standard 120 voltage
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Flara™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
10-3/16
Installation Type:
Wall Mount
Length:
5-3/8
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary, Modern
Material:
Glass, Zinc
Number of Lights:
3
UPC:
034584030306
Volts:
120V
Watts:
100
Width:
25-1/4