100W 3-Light Medium E-26 Vanity Fixture in Nickel
Flara™ 100W 3-Light Medium E-26 Vanity Fixture in Nickel
Package Quantity Info:
Each: 1 Case: 2 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Uses up to 100-watt light bulbs
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Coordinates with bathroom faucets and accessories in the Greenfield Collection
- Backed by Moen's Limited Lifetime Warranty
- Standard 120 voltage
- Limited lifetime warranty
Specifications
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Height:
- 10-3/16
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Contemporary
- Material:
- Glass, Zinc
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 034584030313
- Volts:
- 120V
- Watts:
- 100
- Width:
- 25-1/4