36 in. Grab Bar in Brushed Nickel
Flara™ 36 in. Grab Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMounts (not included)
- SecureMount design for easy, secure installation (sold separately)
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 3-1/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/4
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/4
- IAPMO Listed:
- No
- Length:
- 36
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- UPC:
- 034584030627
- Weight Capacity:
- 500