37-3/4 x 30 x 3-3/16 in. Rectangular Flat Edge Tilting Mirror in Chrome
Flara™ 37-3/4 x 30 x 3-3/16 in. Rectangular Flat Edge Tilting Mirror in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Tilting mirror allows you to find your best angle
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Flara™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-19/100
- ETL Listed:
- No
- Height:
- 36
- Installation Type:
- Wall Mount
- Material:
- Glass, Zinc
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 30 in x 37-3/4 in x 3-3/16 in
- Style:
- Transitional
- UL Listed:
- No
- UPC:
- 034584030474
- Weight:
- 5.22
- Width:
- 30