This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)

Moen

Flara™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #MTS928BG
  • Item #7946549
  • Manufacturer Part #TS928BG
5 out of 5 Customer Rating
Brand image
Moen

Flara™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #MTS928BG
  • Item #7946549
  • Manufacturer Part #TS928BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function
  • Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Flara™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Center Size:
10 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Lever
Height:
8
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
4-7/8
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-1/8
Tub Spout Type:
Diverter
UPC:
026508303337
WaterSense Labeled:
Yes