Diverter Tub Spout in Brushed Nickel
Flara™ Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Lift rod included to allow stream to flow though tub or up to showerhead
- Authentic Moen replacement part
- Designed for hassle-free installation
- Corrosion-resistant metal construction
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-15/16
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/2
- Length:
- 8
- Material:
- Metal
- Spout Reach:
- 8
- Spout Type:
- Diverter
- UPC:
- 026508302545
- Width:
- 3-1/2