GRANITE GRANITE SINGLE BOWL SINK
Flara™ GRANITE GRANITE SINGLE BOWL SINK
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Mediterranean Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Washable ink stamp marks your wall and shows you exactly where to drill
- A self-adhesive level is included for double post installation
- Keeps towels easily accessible and also displays decorative towels
- For use in the bath as well as the kitchen for hanging towels and more
- Coordinates with Moen bathroom faucets and accessories
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Collection:
- Flara™
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Composite
- Type:
- MGGM3028B
- UPC:
- 026508307625
- Width:
- 22