GRANITE GRANITE SINGLE BOWL SINK
Flara™ GRANITE GRANITE SINGLE BOWL SINK
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Metal mounting post for extra security
- Limited lifetime warranty
- Includes stamped steel mounting bracket
Specifications
- Collection:
- Flara™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Granite
- Type:
- MGGW3024B
- UPC:
- 026508307731
- Width:
- 22