This product requires certification to purchase.

Single Function Full Showerhead in Brushed Nickel

Moen

Flara™ Single Function Full Showerhead in Brushed Nickel

  • Fast #
  • Part #M6370BN
  • Item #7203742
  • Manufacturer Part #6370BN
4.2 out of 5 Customer Rating
Brand image
Moen

Flara™ Single Function Full Showerhead in Brushed Nickel

  • Fast #
  • Part #M6370BN
  • Item #7203742
  • Manufacturer Part #6370BN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 780
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 3-3/4" diameter spray head
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Length:
2-3/4 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508266687
WaterSense Labeled:
No