This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

Moen

Flara™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #MS6981NL
  • Item #7946397
  • Manufacturer Part #S6981NL
3.2 out of 5 Customer Rating
Brand image
Moen

Flara™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #MS6981NL
  • Item #7946397
  • Manufacturer Part #S6981NL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-19/50
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
5-1/4
Spout Reach:
5-4/5
Spout Type:
Fixed
Supply Lines Included:
Yes
UPC:
026508302439
WaterSense Labeled:
Yes