Single Handle Pressure Balancing Valve Trim in Polished Nickel
Flara™ Single Handle Pressure Balancing Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508302637
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No