One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Flara™ One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8 in
- Tub Spout Type:
- Diverter
- UPC:
- 026508302873
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes