This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Moen

Flara™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MTS2913BN
  • Item #7946479
  • Manufacturer Part #TS2913BN
4.3 out of 5 Customer Rating
Brand image
Moen

Flara™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MTS2913BN
  • Item #7946479
  • Manufacturer Part #TS2913BN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-5/8
Escutcheon Width:
6-5/8
Faucet Connection:
IPS, CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
8-1/4
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508302781
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No