One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Flara™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 6-1/16
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Connection:
- IPS
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508302682
- Valve Trim Type:
- Pressure Balancing