Single Handle Thermostatic Valve Trim in Brushed Gold
Flara™ Single Handle Thermostatic Valve Trim in Brushed Gold
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- ExactTemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508303016
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No