Single Handle Wall Mount Tub Filler in Polished Nickel
Flara™ Single Handle Wall Mount Tub Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Separate handle trim and spout to accommodate installation flexibility
- 10" ultrathin tub spout allows for a longer distance between the wall and the tub
- Metal construction with various finishes identified by suffix
- Hot and cold indicators
- Trim kit includes handle trim, tub spout, and cartridge
- 4.5" sleek and compact handle trim escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-15/16 in
- Tub Spout Type:
- Non-diverter