This product requires certification to purchase.

Soap Dispenser in Spot Resist Stainless

Moen

Flara™ Soap Dispenser in Spot Resist Stainless

  • Fast #
  • Part #MS3945SRS
  • Item #4777613
  • Manufacturer Part #S3945SRS
5 out of 5 Customer Rating
Brand image
Moen

Flara™ Soap Dispenser in Spot Resist Stainless

  • Fast #
  • Part #MS3945SRS
  • Item #4777613
  • Manufacturer Part #S3945SRS
5 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Top lifts off 18 ounce bottle for easy refills
  • Coordinates with Moen Kitchen Faucets
  • Use for either soap or lotion
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Capacity
18 oz
Height
5-3/10 in
Spout Height
5 in
Spout Reach
3-39/50 in
Weight
1.54 lb
Characteristics & Features
Collection
Flara™
Color Finish Category
Stainless Steel
Color Finish Name
SpotShield Stainless
Installation Type
Deck Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
UPC
026508248935