This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)

Moen

Flara™ Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #MTS928NL
  • Item #7946493
  • Manufacturer Part #TS928NL
3.9 out of 5 Customer Rating
Brand image
Moen

Flara™ Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #MTS928NL
  • Item #7946493
  • Manufacturer Part #TS928NL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.75
Handle Type:
Lever
Height:
8
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Showerhead Function:
Single
Spout Height:
4-7/8
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
8-1/8
Tub Spout Type:
Diverter
UPC:
026508303351
WaterSense Labeled:
Yes