Two Handle Roman Tub Faucet in Chrome (Trim Only)
Flara™ Two Handle Roman Tub Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Two-handle lever handle makes it easy to adjust the water
- Built on the moan m-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with disabilities act (ada) specifications
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 10 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- Height:
- 8
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-7/8
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/2
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508303245
- WaterSense Labeled:
- No