1-1/4 in. Sweat Spacer Kit for Smart Water Monitor & Shutoff
Flo 1-1/4 in. Sweat Spacer Kit for Smart Water Monitor & Shutoff
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installation spacer kit
- For proactive rough in of 1 1/4” Flo Smart Water Monitor and Shutoff (900-002, sold separately)
- Must be installed on accessible main water supply line (cold water line) that is 3/4" diameter (can be installed on 1-1/4" diameter or smaller)
- Must be installed after water meter, water shut-off, and pressure regulating valve (if applicable)
- Requires electrical outlet (100-240VAC-50/60 Hz) with continuous power within 10 feet of device
- Includes solder tailpiece connections
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 900-002
- Collection:
- Flo
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Size:
- 1-1/4 in
- Tool Type:
- Installation Tool
- UL Listed:
- No
- UPC:
- 026508325469