11 in. Handle Kit in Spot Resist Stainless
Genta™ 11 in. Handle Kit in Spot Resist Stainless
Product Details
Product Details
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Genta™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508281048