18 in. Grab Bar in Chrome
Genta™ 18 in. Grab Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Supports up to 500 lbs.
- Complies with Americans with Disabilities Act (ADA) specifications
- 18" bar length
- 1.25" bar diameter
- Grip pad provides a comfortable, secure hold
- Corrosion resistant
- Stainless steel construction for added durability
- Limited lifetime warranty
- Press & mark stamp
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 3-1/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Genta™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/4
- IAPMO Listed:
- No
- Length:
- 18
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4
- UPC:
- 034584030078
- Weight Capacity:
- 500