This product requires certification to purchase.

CHROME TUB FILLER

Moen

Genta CHROME TUB FILLER

  • Fast #
  • Part #MTF3901
  • Item #9910723
  • Manufacturer Part #TF3901
4.8 out of 5 Customer Rating
Brand image
Moen

Genta CHROME TUB FILLER

  • Fast #
  • Part #MTF3901
  • Item #9910723
  • Manufacturer Part #TF3901
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-handle lever handles make it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen's Limited Lifetime Warranty
  • Handle Type: Lever
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Genta
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Type:
MTF3901
UPC:
026508357170
WaterSense Labeled:
No