Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Genta™ LX M-CORE™ 2-Series Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
- M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- M-CORE 2-Series is available a wide variety of styles and finishes
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- Backed by Moen's Limited Lifetime Warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- Showerhead sold separately
- Lever handle makes it easy to adjust the water
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Genta™ LX M-CORE™ 2-Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Reach:
- 1/100
- UPC:
- 026508339121
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/4