This product requires certification to purchase.

MATTE BLACK TOWEL RING

Moen

Genta LX MATTE BLACK TOWEL RING

  • Fast #
  • Part #MBH3885BL
  • Item #12245938
  • Manufacturer Part #BH3885BL
4.9 out of 5 Customer Rating
Brand image
Moen

Genta LX MATTE BLACK TOWEL RING

  • Fast #
  • Part #MBH3885BL
  • Item #12245938
  • Manufacturer Part #BH3885BL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Mounting system simplifies installation
  • Backed by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Genta LX
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Mount Type:
Wall
Ring Type:
Closed
Shape:
Round
UPC:
034584043252