Single Handle Bathtub & Shower Faucet in Bronzed Gold (Showerhead Sold Separately) (Trim Only)
Genta LX Single Handle Bathtub & Shower Faucet in Bronzed Gold (Showerhead Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Showerhead sold separately
- 7" tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Includes red and blue markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Genta LX
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 1/2 in
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- UPC:
- 026508394878
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No