This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

Moen

Genta LX Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT2473EPBZG
  • Item #12245997
  • Manufacturer Part #UT2473EPBZG
3.4 out of 5 Customer Rating
Brand image
Moen

Genta LX Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT2473EPBZG
  • Item #12245997
  • Manufacturer Part #UT2473EPBZG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • M-CORE 2-Series is available a wide variety of styles and finishes
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Genta LX
Color Finish Category:
Gold Tones
Color Finish Name:
Bronzed Gold
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Trim Only:
Yes
Type:
MUT2473EPBZG
UPC:
026508394533
WaterSense Labeled:
Yes