Single Handle Kitchen Faucet in Bronzed Gold
Genta LX Single Handle Kitchen Faucet in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High arc spout provides the height and reach to fill or clean large pots
- Flexible supply lines with 3/8" compression fittings
- 125 Degree limited rotation spout
- Limited rotation spout provides the functionality needed at the sink, but limits opportunity for flooding due to over-rotation at a small sink space
- Faucet designed for handle to be mounted on the right side
- Faucet can be installed with or without included deck plate (escutcheon)
- Limited Lifetime Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Genta LX
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 14-3/10
- Spout Reach:
- 6-3/5
- Supply Lines Included:
- Yes
- Type:
- M5882BZG
- UPC:
- 026508398210