This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Bronzed Gold (Trim Only)

Moen

Genta LX Single Handle Multi Function Shower Faucet in Bronzed Gold (Trim Only)

  • Fast #
  • Part #MT2472EPBZG
  • Item #12245958
  • Manufacturer Part #T2472EPBZG
3.1 out of 5 Customer Rating
Brand image
Moen

Genta LX Single Handle Multi Function Shower Faucet in Bronzed Gold (Trim Only)

  • Fast #
  • Part #MT2472EPBZG
  • Item #12245958
  • Manufacturer Part #T2472EPBZG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Moen’s Bronzed Gold finish to add unique flair and warmth to any room
  • This trim kit requires valve # 2510 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Genta LX
Color Finish Category:
Gold Tones
Color Finish Name:
Bronzed Gold
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Trim Only:
Yes
Type:
MT2472EPBZG
UPC:
026508394908
WaterSense Labeled:
Yes