This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Bronzed Gold

Moen

Genta LX Single Handle Pull Down Kitchen Faucet in Bronzed Gold

  • Fast #
  • Part #M7882EWBZG
  • Item #11809872
  • Manufacturer Part #7882EWBZG
3.1 out of 5 Customer Rating
Brand image
Moen

Genta LX Single Handle Pull Down Kitchen Faucet in Bronzed Gold

  • Fast #
  • Part #M7882EWBZG
  • Item #11809872
  • Manufacturer Part #7882EWBZG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
16 in
Flow Rate
1.5 gpm
Spout Height
16 in
Spout Reach
7-69/100 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Genta LX
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
M7882EWBZG
UPC
026508398043