This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Moen

Genta™ LX Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M5926BL
  • Item #9919235
  • Manufacturer Part #5926BL
5 out of 5 Customer Rating
Brand image
Moen

Genta™ LX Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M5926BL
  • Item #9919235
  • Manufacturer Part #5926BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pulldown system offers smooth operation, easy movement and secure docking
  • Metal construction with various finishes identified by suffix
  • Quick connect installation - Duralock™
  • PowerBoost™ spray technology
  • Pulldown spray with 68 in. braided hose
  • Flexible supply lines with 3/8 in. compression fittings
  • High arc spout provides height and reach to fill or clean large pots while pulldown wand provides the maneuverability for cleaning or rinsing
  • Faucet designed for handle to be mounted on right side
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Standard design mounts on the sink or countertop
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-3/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-1/4 in
Spout Reach
8-13/16 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Genta™ LX
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61, NSF 9
NSF Certified
Yes
Origin
Domestic
UPC
026508358061